Sebelum PPN:
Rp41.999.900 - Rp57.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Number of Discs | 2 |
|---|---|
| Polishing Disc Diameter (mm) | Ф203 |
| Input Power (W) | 360 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Metallographic sample polishing machine with a smooth rotation, low noise, easy operation, easy maintenance, etc., can be suitable for more material polishing requirements. In the metallographic sample preparation process, the sample polishing is a major process, after polishing the sample, polished in the polishing machine, the light can get the surface of the entry, metallographic sample polishing machine is a classic polishing equipment, Is the enterprise, scientific research units and colleges and universities laboratory ideal sample preparation equipment. Polishing disc speed:1400r/min(Can be customized 900r/min) Input voltage:Single phase AC220V 50Hz
Ulasan Produk
Tidak ada ulasan




















































































































































