KENTA Mast Stacker (Forklift Stacker Manual)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Capacity (kg)1000
Load Center (mm)600
Min. Fork Height (mm)88/1700
Fork Width (mm)540
Fork Length (mm)1150
Load Wheel (mm)Ø80x94
Dimensions (mm)1615x685x2130
Min. Turning Radius (mm)1520
Steering Wheel (mm)Ø150x40
TypeMast Stacker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for heavy-duty,intensive and commercial use.
Ergonomically designed handle for simple and comfortable operation
Single mast without view-obstructing components.
Easy to operate with quick-Lift funtion.
Forced synchronous steering on two steering wheels.
Quick Lifting type is available.

Ulasan Produk

Tidak ada ulasan