KENTA Manual Dingital Rockwell Hardness Tester

Sebelum PPN:
Rp229.999.900
Spesifikasi
Dimensions (mm)520x160x700
Hardness scaleHRA, HRB, HRC, HRD HRF, HRG (using standard indenter) HRE, HRH, HRK (using the optional indenter)
Preliminary Test Force (N)98
Total Test Force (N)588, 980, 1471
Lifting TableManual
Load ControlManual
Display PowerBuilt-in rechargeable battery
Display Resolution0.1HR
Holding Time (s)1 to 99
Maximum Sample Height (mm)170
OutputWireless signal and USB
Pressure Head Center (mm)165
RAM1000 group

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set tolerance, automatically determine and alarm (sound)
For multiple measurements (optional 2 to 9 times), automatically displays the mean value and range (difference between maximum and minimum values)
Automatically converted to HV or HB
Storage 1000 measurement results, browse and output
Automatically print the results (Wireless Printing) (Such as plastic), the hardness value less stable, by the locking function
Automatically obtain accurate hardness
With calibration function and automatic correction of the measurement results
When measuring lower hardness material
Automatic shutdown

Ulasan Produk

Tidak ada ulasan