KENTA Light Magnetic Scavenger

Sebelum PPN:
Rp8.599.900 - Rp11.999.900
Spesifikasi
Handle Width (mm)300
Adsorption Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic removal of iron pick up iron is strong high strength magnets and other parts combination, belonging to pick up with tools, outsourcing Aluminum
Alloy, built-in automatic spring, when put down the rod when the magnet is close to the suction iron plate on the bottom, magnetic disk, the small element phase and the magnet suction in the disk, pull up, away from the magnet suction disk, auto off metal components. off automatically sucked slag, easy to use, suitable for search, pick up the iron items, clearing the ground slag.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait