KENTA Lever Hoist

Sebelum PPN:
Rp9.599.900 - Rp10.999.900
Spesifikasi
Standard Lifting Height (m)1
Dimension D (mm)30
Dimension L (mm)160
Dimensions c (mm)62
Dimensions k (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All steel construction
Load chain sprocket made of alloy with precision machining has been got well heat treatment
Chain guides provide smooth chain operations 360 degree handle rotation
Rubber grip is used on all the grip sections of lever to prevent hand sliding during operation
Asbestor-free brake discs
The overload limiter is optional

Ulasan Produk

Tidak ada ulasan