Spesifikasi
| Stage Size (mm) | 172x142 |
|---|---|
| Moving Range (mm) | 30x30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inverted Metallurgical Microscope is widely used in metallurgical structure analysis for Mechanical industry and Mineral research analysis of geology
mineral resources department, and observation & measuring of Crystal, Integrated Circuits, Microelectronics of electronic industry.
It’s also the first choice for the factories, colleges & universities, scientific institution and electronic industry.
High quality and reliable optical system bring s much clearer and contrast image.
Novel and simplified figure craftsmanship keep abreast of times tidal current much more.
Humanized configuration design and convenient operation, let you release from the pressure of heavy work.
Specification
Viewing Head Compensation Free Trinocular Head, Inclined at 45°
Eyepiece WF10x/18mm WF10x/18mm, crosshair with reticule 0.1mm
Objective DIN Plan Metallurgical objectives:4x/0.1W.D.25mm, 10x/0.25W.D.11mm, 20x/0.4W.D.9mm, 40x/0.6W.D.3.8mm
Stage Double layer mechanical stage
Filter Inserting type filter(green, blue, Yellow)
Focusing Coaxial coarse & fine focusing adjustment With rack and
pinion mechanism Fine focusing scale value 0.002mm
Light Source With aperture iris diaphragm and Field diaphragm,
Halogen lamp 12V/20W, AC85V-230V,
Adjustable Brightness
Polarizing Device Analyzer rotatable 360°, both Polarizer and Analyzer
can be moved out of the ight path
Checking Tool 0.01mm Micrometer
Optional Accessory Professional metallurgical image analysis software
1.3Mega, 2.0Mega, 3.0Mega, 5.0Mega Pixels
CMOSDigital camera eyepiece
DIN Plan Metallurgical objectives:50x80x100x
Photography attachment and CCD Adapter0.5x, 0.57x0.75x
Simple Darkfield kit
CCD Camera, colour 1/3″High resolution 520 TV lines
mineral resources department, and observation & measuring of Crystal, Integrated Circuits, Microelectronics of electronic industry.
It’s also the first choice for the factories, colleges & universities, scientific institution and electronic industry.
High quality and reliable optical system bring s much clearer and contrast image.
Novel and simplified figure craftsmanship keep abreast of times tidal current much more.
Humanized configuration design and convenient operation, let you release from the pressure of heavy work.
Specification
Viewing Head Compensation Free Trinocular Head, Inclined at 45°
Eyepiece WF10x/18mm WF10x/18mm, crosshair with reticule 0.1mm
Objective DIN Plan Metallurgical objectives:4x/0.1W.D.25mm, 10x/0.25W.D.11mm, 20x/0.4W.D.9mm, 40x/0.6W.D.3.8mm
Stage Double layer mechanical stage
Filter Inserting type filter(green, blue, Yellow)
Focusing Coaxial coarse & fine focusing adjustment With rack and
pinion mechanism Fine focusing scale value 0.002mm
Light Source With aperture iris diaphragm and Field diaphragm,
Halogen lamp 12V/20W, AC85V-230V,
Adjustable Brightness
Polarizing Device Analyzer rotatable 360°, both Polarizer and Analyzer
can be moved out of the ight path
Checking Tool 0.01mm Micrometer
Optional Accessory Professional metallurgical image analysis software
1.3Mega, 2.0Mega, 3.0Mega, 5.0Mega Pixels
CMOSDigital camera eyepiece
DIN Plan Metallurgical objectives:50x80x100x
Photography attachment and CCD Adapter0.5x, 0.57x0.75x
Simple Darkfield kit
CCD Camera, colour 1/3″High resolution 520 TV lines
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
