KENTA Injection Insulated

Sebelum PPN:
Rp22.999.900 - Rp82.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content:
12 PCS Injection Insulated Open Jaw Wrench: 10,11,12,13,14,15,16,17,18,19,21,22mm
Injection Insulated Adjustable Wrench: 250mm
Injection Insulated Pliers: 200mm
Injection Insulated Snipe Nose Side Cutting Pliers: 200mm
Injection Insulated Diagonal Pliers: 160mm
Injection Insulated Wire Strippers: 160mm
Injection Insulated Water Pump Pliers: 250mm
Injection Insulated Cable Cutters: 250mm
4PCS Insulted Screwdriver: SL:0.5x3.0x100,1.0x5.5x125mm PH:PH1x80,PH2x100mm
2PCS Injection Insulated Cable Knife:50x180,38x155mm
4PCS Injection Insulated Tweezers
2PCS Insulated Plastic Clamp:150.200mm
3PCS Insulated Plastic Slip-on Caps:1#,2#,3#
3PCS Insulated Self-Clamping Slip-on Caps:10,20,30mm
VDE Precision Screwdriver Sets 7PCS
VDE Changable Screwdriver Sets 50PCS
ABS Box

Ulasan Produk

Tidak ada ulasan