Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Basic parameters:
Stylus trigger direction: ± X, ± Y, ± Z.
Trigger protection trigger stroke: XY ± 15 °, Z + 7mm. Trigger force (factory setting):
XY = 38-40g (Min), 70-80g (Max), Z = 600 ± 30g.
Stylus any one-way trigger repeat (2σ) accuracy: ≤ 2μm.
Wireless signal transmission range: ≥ 14m.
New battery (single class 5% utilization) Working days: 320 days.
Protection class: IP68.
Accessories and accessories:
Battery specifications: 14250, 3.6V, 1000mAh; Quantity: two.
This product does not provide a handle for the connection of the machine.
Technical features:
The probe and the contactor communicate with the radio code signal;
through a certain law to trigger the stylus to achieve the probe and
receiver communication pairing.
Probe start mode: M code start; probe off mode: M code off.
Transmit three radio modulation signals: trigger, contact, battery voltage is low.
Trigger adjustment range: 500-1000g.
Adjustment of the probe and handle: By adjusting the connection between
the probe body and the handle, you can align the center of the measuring
ball with the centerline of the taper shank (deviation 5μm).
Indicator display status: communication is normal, trigger, the battery
voltage is low.
Protection class: IP68.
Stylus trigger direction: ± X, ± Y, ± Z.
Trigger protection trigger stroke: XY ± 15 °, Z + 7mm. Trigger force (factory setting):
XY = 38-40g (Min), 70-80g (Max), Z = 600 ± 30g.
Stylus any one-way trigger repeat (2σ) accuracy: ≤ 2μm.
Wireless signal transmission range: ≥ 14m.
New battery (single class 5% utilization) Working days: 320 days.
Protection class: IP68.
Accessories and accessories:
Battery specifications: 14250, 3.6V, 1000mAh; Quantity: two.
This product does not provide a handle for the connection of the machine.
Technical features:
The probe and the contactor communicate with the radio code signal;
through a certain law to trigger the stylus to achieve the probe and
receiver communication pairing.
Probe start mode: M code start; probe off mode: M code off.
Transmit three radio modulation signals: trigger, contact, battery voltage is low.
Trigger adjustment range: 500-1000g.
Adjustment of the probe and handle: By adjusting the connection between
the probe body and the handle, you can align the center of the measuring
ball with the centerline of the taper shank (deviation 5μm).
Indicator display status: communication is normal, trigger, the battery
voltage is low.
Protection class: IP68.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
