KENTA Industrial Multimeter (Multitester)

Sebelum PPN:
Rp6.299.900 - Rp57.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Key Features:
50000counts measurement
Large LCDwith full angel
ACV and DCV measurements reash up to 1000V
DC measurement accuracy reaches up to 0.1%
0.1 resistance resolution and 10μVvoltage resolution Linear frequency measurement, logic frequency/duty ratin measurement.
Capacitance measurement from 0.1nfto 1000μF
AC/Dctrue RMS measurement.
Automatic shutdown/continuous working mode selection
Back light control
Overload protection.
Maximum value/minimum value measurement Insulation resistance measurement,range:50K to 10G
Secondary piasticizing meter shell,with insulating performance reaching 1000V CAT 11

Ulasan Produk

Tidak ada ulasan