KENTA Indicator Micrometers

Sebelum PPN:
Rp21.999.900 - Rp61.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Retractable anvil with indicator suitable for direct GO / NOGO judgment for mass production parts.
Measuring spindle through-hardened and ground, carbide-tipped measuring faces Ø10mm.
Frame, barrel and reading parts satin chromium plated.
High quality insulation handle grip.
Micrometer graduation : metric 0.002mm/inch 0.0001″
Indicator graduation : metric 0.001mm/inch 0.00005″
Indicator range : ±0.04mm/0.0015inch

Ulasan Produk

Tidak ada ulasan