KENTA Groove Micrometer (Measuring groove micrometer, no measuring force)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Range (mm)0 - 25
Graduation (mm)0.01
Accuracy (mm)0.01
Diameter (mm)Ø6.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tool is designed to quickly and easily measure widths of internal or external grooves and lands.
Flanged measuring faces for measuring width, depth and location of groove inside bore.
Satin-chrome scale, advanced sleeve design with staggered lines and distinct figures for precise and easy readability.
Extremely hard and stable one-piece spindle.
Hardened, ground, and lapped measuring discs

Ulasan Produk

Tidak ada ulasan