KENTA Foot Elevated Scissor Pallet (Platform) Vehicles (Troli Palet Lift Manual)

Sebelum PPN:
Rp23.999.900 - Rp33.999.900
Spesifikasi
Load Center (mm)500
Fork/Platform Length L (mm)1115
Front Wheel Diameter (mm)Ø75x68
Rear Castor Size (mm)Ø150x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Correctly position skids and work surfaces to minimize back strain
Combination of pallet truck and Lift table.
Ideal for loading and unloading operations.
Continuous-welded heavy steel frame and forks handle weighty loads with ease.
A foot-operated pedal for easier and faster Lifting.
A steering handle on 1000kg models for easier and comftable tuming
Conforms to EN1757-4.

Ulasan Produk

Tidak ada ulasan