KENTA Folding Truck

Sebelum PPN:
Rp4.999.900
Spesifikasi
Capacity (kg)90
Foot Plate Size (mm)350x410
Wheel Diameter (mm)Ø150
Overall Size (mm)Folded 200x400x750, Extended 410x400x1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Modular components are bolted on to make repairs easier,reducing downtime.
Corrosion-resistant aluminum and magnesium is light weight to reduce operator fatigue.
A light weight folding hand truck with the strength.
To stores easily and conveniently in truck of a car.

Ulasan Produk

Tidak ada ulasan