Sebelum PPN:
Rp37.999.900 - Rp70.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Function:
Fireproof, high-temperature-proof, theft-proof, humid-proof, dust-proof
Products are type tested for 7000 gauss anti-magnetic protection
Application:
Fire resistant filing cabinet is used for long term storage (10-100 years) of very important papers or medium and data.
Paper storage types include primarily important files, agreements, coupons, archived documents, notes, valued calligraphy and paintings, stocks, bonds etc., while medium and data storage types include important magnetic medium and archives such as magnetic disk and tape, micro-disk, recorded data, visual video data and flash disk, VCD/DVD, mobile hard disk etc. to protect stored paper and medium highly sensitive to temperature and humidity change, dust environment from humid and dust intrusion, ensuring your paper and data safety.
Product features:
1. KENTA fire resistant filing cabinet (FRFC) conforms to CE, SP etc. international standard and approved accordingly. for fire endurance performance and high drop-off performance. successfully protect property loss in the fire accidents
2. KENTA fire resistant filing cabinet (FRFC) integrate new features of anti-magnetic function based on previous fire resistant drawer cabinet, holding larger storage capacity of magnetic record and disk than competitors’ products in the industry, while making occupied space less where it is applied.
3. Unique physical desiccant ensures magnetic record, tape and disk safely stored humid highly sensitive environment.
4. KENTA fire resistant filing cabinet (FRFC) could be added with Combination Lock based on standard configuration (Key Lock) and make it better protected from theft.
5. KENTA fire resistant filing cabinet (FRFC) locking device integrates optionally not only high quality premium Combination Lock but with dual set fire resistant lock (CE approved), featuring aesthetic acceptance and feasible operation, meeting office requirement and operation habit, of highly reliabilities.
Fireproof, high-temperature-proof, theft-proof, humid-proof, dust-proof
Products are type tested for 7000 gauss anti-magnetic protection
Application:
Fire resistant filing cabinet is used for long term storage (10-100 years) of very important papers or medium and data.
Paper storage types include primarily important files, agreements, coupons, archived documents, notes, valued calligraphy and paintings, stocks, bonds etc., while medium and data storage types include important magnetic medium and archives such as magnetic disk and tape, micro-disk, recorded data, visual video data and flash disk, VCD/DVD, mobile hard disk etc. to protect stored paper and medium highly sensitive to temperature and humidity change, dust environment from humid and dust intrusion, ensuring your paper and data safety.
Product features:
1. KENTA fire resistant filing cabinet (FRFC) conforms to CE, SP etc. international standard and approved accordingly. for fire endurance performance and high drop-off performance. successfully protect property loss in the fire accidents
2. KENTA fire resistant filing cabinet (FRFC) integrate new features of anti-magnetic function based on previous fire resistant drawer cabinet, holding larger storage capacity of magnetic record and disk than competitors’ products in the industry, while making occupied space less where it is applied.
3. Unique physical desiccant ensures magnetic record, tape and disk safely stored humid highly sensitive environment.
4. KENTA fire resistant filing cabinet (FRFC) could be added with Combination Lock based on standard configuration (Key Lock) and make it better protected from theft.
5. KENTA fire resistant filing cabinet (FRFC) locking device integrates optionally not only high quality premium Combination Lock but with dual set fire resistant lock (CE approved), featuring aesthetic acceptance and feasible operation, meeting office requirement and operation habit, of highly reliabilities.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Lemari%20Arsip)/naP105991838-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)