KENTA Outside Micrometer Electronic swith Interchangeable Anvils

Sebelum PPN:
Rp17.999.900 - Rp70.999.900
Spesifikasi
Graduation (mm)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interchangeable anvils for different measuring range
With ratchet stop to fix anvils
Resolution: 0.001mm/0.00005inch
Buttons: on/off, data set, mm/in conversion, data output
IP54 protection
SR44 battery, with one spare battery, auto power off
RS232 Output, ratchet friction thimble, carbide tips
Micrometers within 300mm/12inch have steel plate frame,
over 300mm/12inch have pipe frame
With battery cover wrench
Supplied with standard rods

Ulasan Produk

Tidak ada ulasan