KENTA Electronic Gear Diameter Micrometer

Sebelum PPN:
Rp25.999.900 - Rp67.999.900
Spesifikasi
Resolution (mm)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resolution: 0.001mm/0.00005inch
With adjustable anvils, within 200mm/8inch have casting frame, over 200mm/8inch have pipe frame
Buttons: power on/off, data set, metric-inch conversion, absolute and incremental measurement, data output
RS232 output, IP54 protection, SR44 battery, with one spare battery, auto power off Painted frame, ratchet friction thimble,
spindle lock, with battery cover wrench, carbide tips
Supplied with standard rods

Ulasan Produk

Tidak ada ulasan