KENTA Electric Motorcycle Lift

Sebelum PPN:
Rp79.999.900 - Rp259.999.900
Spesifikasi
Capacity (kg)500
Platform Size (mm)2200x700
Table Height Range (mm)170-800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy duty design for professional applications
The is manufactured work both indoors and outdoors.
Easily to lift by foot operated hydraulic pump.
This lift is equipped with a special machanical vice to block the front wheel.
A built-in overload valve in high quality hydraulic pump.

Ulasan Produk

Tidak ada ulasan