KENTA Digital Single Point Micrometer

Sebelum PPN:
Rp19.999.900 - Rp24.999.900
Spesifikasi
Resolution (mm)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Point spindle and blade anvil for measuring drills, grooves and hard-to-reach dimensions.
Ideal for measuring the height of crimp contacts.
Large LCD display.
Soft touch key for operating comfort.
High quality heat insulation grip.
Measuring faces is made of tungsten carbide.
Constant force ratchet on thimble.
Functions: mm/ inch conversion, ABS/INC, preset, on/off, zero-setting battery low indication
Supplied in plastic case.

Ulasan Produk

Tidak ada ulasan