KENTA Digital Shore Hardness

Sebelum PPN:
Rp53.999.900
Spesifikasi
Ram Stroke (mm)2.5
Dimensions (mm)153x50x29
OutputWireless signal and USB
Power SupplyBuilt-in rechargeable battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In line with ISO868 ISO7619, ASTM D 2240 standard
Average and maximum modes
Load time is adjustable
Set upper and lower limits and a measurement
result It can store 500 sets of data
Connecting the printer through a wireless signal
Use hand-held or mounted on a rack use
Automatic shutdown
Technical Parameters
Standard configuration Optional
Host computer Printer
Standard block Chassis
USB cable and software
Power Adapter
1kg weight
5kg weight

Ulasan Produk

Tidak ada ulasan