KENTA Digital Rockwell Hardness Tester

Sebelum PPN:
Rp339.999.900
Spesifikasi
Test Force (N)588.4 (60kg),980.7 (100kg),1471 (150kg)
Initial Testing Force (N)98.07 (10kg)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Rockwell hardness tester is an organic whole of mechanical and electrical hardness testing instrument,with its novel appearance,directly obseverd digital display device and micro computer control Lifting and lowering screwied and automatic feedback lock among rotary wheels,connecting outside to the printer,full realizes the automatic.
That completely eliminates error in those operations and reading.
It can used to measure the Rockwell hardness of ferrous,nonferrous metals and plastic materials.
The selection of rockwell hardness scales(HRA, HRB, HRC, HRD, HER, HRF, HRG, HRH, HRK)
The selection of plastic rockweel hardness scale(HRE, HRL, HRM, HRR)
The hardness values exchange among various hardness scales(HV, HK, HBHRN, HRT)
Equipped with a built-in printer, hardness testing result can be outputted by the printing
The RS-232 hyper terminal setting is for the functional expansion by the client.

All testing force
Model 2802165 147.1N(15kg),294.2N(30kg),441.3N(45kg)
Indication of hardness value Dial
Duration time 2-60s
Max height of specimen 170mm
Max width of specimen 165mm
Powwer Supply AC220V ±5%, 50-60Hz
Standard Accessories Diamond rockwell hardness indenter
Ø1.5875mm ball indenter, Tasting table
(big, medium, “V“) Weight (a, b, c)
Lever, Power cord.
Model 2802165 Standard superficial rockwell hardness block

Ulasan Produk

Tidak ada ulasan