KENTA Digital Level (Waterpass Digital)

Sebelum PPN:
Rp5.099.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Technical data:
Measuring range:4*90°
Working temperature:0℃~﹢50℃
Working humidity:≤85%RH
Battery:2*1.5V Alkaline battery
Battery life:More than 100 hours in continuous use

Feature:
Different length for your choice.Calculating angles quickly and accurately,digital display clearly.
With backlight,easy to read.High accuracy vial for measuring horizontal level easily.
With absolute level sensor,can instantly avaliable, no need to calibrate by yourself.
Display always reads upright,no matter which way it is turned.
Resolution: 0°and90°:0.05°;the rest:0.1°
Accuracy: 0°and90°:0.05°;the rest:0.2°

Ulasan Produk

Tidak ada ulasan