KENTA Digital Disc Micrometer (Mikrometer Piringan)

Sebelum PPN:
Rp10.999.900 - Rp27.999.900
Spesifikasi
Resolution (mm)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disc shape spindle and anvil for measuring the thickness of work sections such as ribs, land, fins, cutting edges on form tools and chordal thickness of gear teeth.
Functions: mm/ inch conversion, ABS/INC, preset, on/off, zero-setting battery low indication.
Non-rotating spindle
Large LCD display.
Soft touch key for operating comfort.
High quality heat insulation grip.
Measuring faces is made of tungsten carbide.
Constant force ratchet on thimble.
Supplied in plastic case.

Ulasan Produk

Tidak ada ulasan