KENTA Digital Calipers (with Aluminium Casing) (Jangka Sorong)

Sebelum PPN:
Rp4.399.900 - Rp9.999.900
Spesifikasi
Resolution (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Body is made of high quality stainless steel and carbide tipped measuring jaws.
- Functions: mm/inch conversion, on/off, zero-setting, battery low indication.
- Aluminum alloy casing for more long lasting usage
- Ground micro-lapped measuring surfaces.
- Soft keys for maximum operating comfort.
- Supplied in plastic case
- Digital reading 0.01mm / 0.0005inch
- Large LCD display, with locking screw.

Ulasan Produk

Tidak ada ulasan