KENTA Desktop Rechargeable Dimmable LED Magnifying Glass (Kaca Pembesar)

Sebelum PPN:
Rp3.299.900 - Rp3.699.900
Spesifikasi
Voltage (V)DC 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contains 500mAh rechargeable lithium battery, can be used for 2 hours
Universal hose design, can be adjusted to use the location
With power adapter, touch switch, four block dimming
Acrylic lenses, lens diameter 127mm
Magnification: 3D(1.75X)
With dust cover, can protect the lens, dust, light leakage
3W / 3 high-performance LED, life of 20,000 hours
With 3 LED lens, the brightness is stronger, the spot is more uniform and soft, the whole light brightness 260lm
When the magnifying glass is used,the excellent design allows the observed object to not produce shadows, the image is clearer

Ulasan Produk

Tidak ada ulasan