KENTA Combination Square

Sebelum PPN:
Rp10.999.900
Spesifikasi
Class1
Range (°)0-180
Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three measuring heads are attached to the 300mm stainless steel ruler, allowing versatile measurements on various types of work pieces.
Square head, protractor head and Center head.
For various measuring and marking applications.
Hardened and ground slide ways.
Stainless steel rule with engraved graduations.

Ulasan Produk

Tidak ada ulasan