KENTA Clipboard LED Magnifier Lamp

Sebelum PPN:
Rp7.599.900 - Rp8.499.900
Spesifikasi
Lens MaterialAcrylic
Lighting Power (W)6.5 /LED
Voltage (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acrylic lenses, lens size 160x125mm
Magnification: 1.75X / 6X (local special)
With dust cover, can protect the lens, dust, light leakage
6W / 6 high-performance LED, life of 20,000 hours
With 6 LED lens, the brightness is stronger, the spot is more uniform and soft, the whole light brightness 550lm
The entire arm outside the plastic protective cover to prevent folder hand, the appearance of clean, all kinds of angle,length, height arbitrary adjustment

Ulasan Produk

Tidak ada ulasan