KENTA Circular Type Demagnetizer

Sebelum PPN:
Rp7.699.900
Spesifikasi
Dimensions (mm)250x130x35
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features: For demagnetizing brill. cutting tool, cutter and other tools such as slide calipers.
For demagnetizing a part of large steel piate.
Demagnetizer is turned on while pressing the pushbutton switch and turned off when you release it.
The button must be pressed on during demagnetizing operation
Turn it ofF when the demagnetizer is more than 100mm away from the demagnetizing work.
Working fat: 20% ED (electriy fing for 1m inutes and pausing for 4 minutes)

Ulasan Produk

Tidak ada ulasan