KENTA Can Seam Micrometers

Sebelum PPN:
Rp5.199.900
Spesifikasi
Range (mm)0-13
Graduation (mm)0.01
Accuracy (mm)0.004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of stainless steel and is a convenient measuring tool designed to measure the thickness and depth of can seams.
Can be used to measure Double Seam Height, Coverhook, or Bodyhook seam thickness, seam height, and countersink of multi-necked beverage or aerosol cans.
Measuring faces is made of tungsten carbide.
Constant force ratchet on thimble.
Packed in plastic case.
Satin-chrome scale

Ulasan Produk

Tidak ada ulasan