Spesifikasi
| Measuring Range | 4-450HBS (Test force: 294.2N/30kgf), 4-650HBW (Test force: 306.5N/31.25kgf), 20-88HRA (Test force: 588.4N/62.5kgf), 20-100HRB (Test force: 612.9N/100kgf), 20-70HRC (Test force: 980.7N/150kgf). 200-1000HV (Test force: 1471N/187.5kgf). |
|---|---|
| Power Supply (V) | AC 220 |
| Maximum Height (mm) | 200 |
| Maximum Depth (mm) | 200 (from center) |
| Overall Dimensions (mm) | 480x250x760 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This tester is used for determining the Brinell, Rockwell and Vickers hardness of ferrous, non-ferrous metals and hard alloys using steel ball or diamond indentor.
It can be applied in the factories, scientific research institutes, laboratories of institutes and colleges. The construction is robust and reliable, easy to operate.
Standard Delivery
Main Unit
Diamond cone Indentor 1 pc.
Diamond pyramid Indentor 1 pc.
Steel ball Indentor: Ø1.588, Ø2.5, Ø5mm
Rockwell Standard Test Block 5 Pc
Brinell Standard Test Block 1 Pc
Vicker Standard Test Block 1 Pc
40X Microscope
Large Flat Anvil Ø150mm
Small Flat Anvil Ø58mm
V-Notch Anvil
It can be applied in the factories, scientific research institutes, laboratories of institutes and colleges. The construction is robust and reliable, easy to operate.
Standard Delivery
Main Unit
Diamond cone Indentor 1 pc.
Diamond pyramid Indentor 1 pc.
Steel ball Indentor: Ø1.588, Ø2.5, Ø5mm
Rockwell Standard Test Block 5 Pc
Brinell Standard Test Block 1 Pc
Vicker Standard Test Block 1 Pc
40X Microscope
Large Flat Anvil Ø150mm
Small Flat Anvil Ø58mm
V-Notch Anvil
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9uP105981354-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
