KENTA Aluminium Stacker Heavy Duty Design

Sebelum PPN:
Rp139.999.900 - Rp219.999.900
Spesifikasi
Height-stowed (m)2
Ground Clearance (m)0.05
Length-stowed (m)0.75
Load Height-min (m)0.15
Min. Width-straddle (m)0.75
Quantities 40inch Container42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy duty design.
Rolls easily through single door in upright position.
Quick set up requires no tools.
lnterchangeable load handling attachmments.
Compact design,legs fold up for easy storage.
Roller wheels allow easy transport in stowed position.
Easy to load and unload on or off a vehicle for transport.
Hold-down bar secures mast assembly during transport.

Ulasan Produk

Tidak ada ulasan