KENTA Adjustable Magnetic Squares for Heavy Duty Applications

Sebelum PPN:
Rp8.399.900
Spesifikasi
Dimensions (mm)105x105x36
Magnetic Force (kgf)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comprising of 2 magnetic arms on a rotary pin.
The arms of the squares can be fixed to any angle between 45° and 90°.
Contains powerful ferrite magnetic material.
Incremental markings at intervals of 15° assist in positioning.
The magnetic elements are contained in a nonmagnetic housing, so as to minimise stray magnetic fields and reduce the risk of weld spatter being attracted to them.
Application: Aid for clamping components during welding, steelwork erection and assembly applications with the additional benefit of a clamping force of 40kg, which assists in clamping larger components.

Ulasan Produk

Tidak ada ulasan