KENTA Adjustable Angle Holder

Sebelum PPN:
Rp45.999.900
Spesifikasi
Max. Pull Force (kg)50
Dimensions (mm)197x197x95
Angle (°)30-275

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard suction to 10mm thickness of magnetic materials shall prevail
30°-275° adjustable, and with independent switches, all-round positioning support.
Finishing the surface and conducting nickel or chrome plating to ensure strength and durability.
Adsorption surface with V-groove treatment, can be positioned tube, square tube, angle iron and flat workpiece.
The angle adjustment handle is used to set and lock the desired positioning angle

Ulasan Produk

Tidak ada ulasan