KENTA 3-Sided Sloping Shelf Truck

Sebelum PPN:
Rp43.999.900 - Rp49.999.900
Spesifikasi
Capacity (kg)300
Base Shelf (mm)310 (lowest)
Middle Shelf (mm)670/1030 (lowest)
Top Shelf (mm)1440 (lowest)
Caster/Wheel (mm)Ø160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Framework of all welded construction consisting of 1inch aquare hollow section, angle shelf supports with steel strips on sides and back to retain load.
All units have three disassembly shelves and deck which slope from front to rear to prevent items sliding off.
Vertical push/pull handles fitted both ends.
Shelf clearance 350mm between.
2 swivel castors with brakes and 2 fixed wheels,rubber tyres,Ø160mm,roller bearings.
Standard model powder-coaded RAL5012.
Deliver flat pack.

Ulasan Produk

Tidak ada ulasan