KENTA 3-Drawer Work Center

Sebelum PPN:
Rp13.999.900
Spesifikasi
Capacity (kg)150
Drawer Load Capacity (kg/Layer)10
Drawer Size (LxWxH) (mm)580x300x45
Underlying Table (mm)240
Top Table Height (mm)905
Caster/Wheel (mm)Ø127x32
Interlayer Distance (mm)250
Shelf Load Capacity (kg/Layer) 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When you net storage plus mobility,Yi-Lift mobile work centerprovide safe and secure storage and transportation for paper and tools.
Include three dividable drawers with two shelves.
Use as a tool cart or mobile repair station.
High quality,smooth extension drawers extend 95% and have 22 lbs.Load capacity per drawer.
Each mobile cabinet includes two swivel casters with wheel locks and two rigid casters.
Individual latches keep draver shut when moving.

Ulasan Produk

Tidak ada ulasan