Sebelum PPN:
Rp10.999.900 - Rp99.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Manufactured to the highest quality standards and with their robust construction are ideally suited to shop floor bore measurement.
Measurement can be taken closer to the bottom of the blind bore.
Tungsten carbide contact points.
Micrometer head fitted with a ratchet for constant gauging pressure.
SuppIied in metal case inclusive of setting rings.
Extensions availbale above 6mm for deep hole measurement.
Within 100mm: Supplied with setting ringes.
Over 100mm: Setting rings optional.
Over 100mm: Measuring heads are interchangable.
Resolution:
Within 12mm : 0.001mm(Metric)
Over 12mm : 0.005mm(Metric)
Measurement can be taken closer to the bottom of the blind bore.
Tungsten carbide contact points.
Micrometer head fitted with a ratchet for constant gauging pressure.
SuppIied in metal case inclusive of setting rings.
Extensions availbale above 6mm for deep hole measurement.
Within 100mm: Supplied with setting ringes.
Over 100mm: Setting rings optional.
Over 100mm: Measuring heads are interchangable.
Resolution:
Within 12mm : 0.001mm(Metric)
Over 12mm : 0.005mm(Metric)
Ulasan Produk
Tidak ada ulasan




















































































































































