Spesifikasi
| Input Power (W) | 2000 |
|---|---|
| Knife Shaft Speed (rpm) | 4500 |
| Cutting Capacity (mm) | 90°x90° tangent: 67x130, 45°x 90° chamfering: 67x90 |
| Saw Blade Size (mm) | Outside diameter 255/diameter 25.4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The use of high-quality materials and parts to provide super strong and durable 2000W motor, the best partner for professional users.
Ultra-high 90 mm baffle more stable large-size workpiece cutting.
This machine is suitable for cutting all kinds of aluminum.
Attachment: extension wing, vise, wrench
Options: 255mm saw blade
Ultra-high 90 mm baffle more stable large-size workpiece cutting.
This machine is suitable for cutting all kinds of aluminum.
Attachment: extension wing, vise, wrench
Options: 255mm saw blade
Ulasan Produk
Tidak ada ulasan




















































































































































