Yamato Forced Convection Oven

Sebelum PPN:
Rp169.999.900 - Rp229.999.900
Spesifikasi
Circulation MethodForced air circulation
Temperature Adjustment Accuracy (°C)±1 (at 210℃)
Temperature Distribution Accuracy (°C)±2.5 (at 210)
Interior/Exterior materialStainless steel / Cold rolled steel plate with melamine resin baking finish
Heat insulating materialGlass wool
Fan Type / Fan MotorScirocco fan, Condenser type motor
Cable Hole (mm)30 I.D. (on the right side) 1pc
Exhaust Port (mm)30 I.D. x 2 (on top)
Temperature ControllerPID control by microprocessor
Temperature Setting MethodDigital setting by UP/DOWN key
Temperature DisplayMeasurement temp. : Digital display by green LED Setting temp. : Digital display by red LED
Timer1 min. to 99 Hrs. 59 min. and 100 Hrs. to 999 Hrs. 50 min. with timer wait function
Operation functionFixed temperature operation, Program operation, Auto start, Quick Auto-stop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait