Spesifikasi
| Number of Drill Bits | 14 |
|---|---|
| Drill Bit Sizes cluded | 1/4, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1 1/8, 1 1/4, 1 3/8, 1 1/2, 1 5/8, 2 |
| Decimal Equivalent | 0.25, 0.375, 0.5, 0.625, 0.75, 0.875, 1, 1.125, 1.25, 1.375, 1.5, 1.625, 2 |
| Smallest Drill Bit Size (inch) | 1/4 |
| Largest Drill Bit Size (inch) | 1 5/8 |
| Measurement System | Fractional Inch |
| Material - Machining | Carbon Steel |
| Finish - Machining | Bright (Uncoated) |
| Shank Type - Machining | Hex |
| Shank Hex Size (inch) | 3/8 |
| Cutting Direction | Right Hand |
| Center Guide Point | Yes |
| Drill Bit Case Type | Plastic |
| For Tool Type | Drill Driver |
| Overall Length (inch) | 3.5 |
| Primary Material Application | Wood |
| Includes | (14) Forstner Bits Ranging from 1/4 in to 2 in in Diameter, Tough Case |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Forstner drill bit sets contain multiple bits in different sizes for creating flat-bottom holes and through holes with smooth walls and clean edges in a range of sizes. These bits are used for woodworking applications where the holes will be visible.
Ulasan Produk
Tidak ada ulasan




















































































































































