PORTER CABLE Oscillating Tool

Sebelum PPN:
Rp4.099.900
Spesifikasi
Oscillation Angle (Degrees)2.8
Maximum Oscillations per Minute18
Accessory Free Tool ChangeYes
Fits Accessory BrandPorter Cable
Connection StyleUniversal Open Back
Minimum Oscillations per Minute8
Oscillations per Minute8000 - 18000
Overall Length (inch)11
Power SourceCordless
Brushless MotorNo
Number of Speed SettingsContinuous
Cordless Tool Kit Contents(1) Bare Tool
Number of Batteries IncludedZero
Voltage (V)20
Charger IncludedNo
Handle TypeIn-Line
Case IncludedYes
Built-In LightYes
Includes(1) PC3005 Sanding Platen, (1) PC3010 Precision Wood Blade, (1) PC3012 Bi-Metal Blade, (8) Sanding Papers
Tool Weight (lbs)3.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These oscillating tools are powered by Porter Cable batteries of a compatible series and matching voltage. The batteries can also power other Porter Cable tools. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.brbrPorter Cable oscillating tools have a tool-free mounting interface to accept Porter Cable and DEWALT UNIVERSAL FITMENT blades for quick installation and removal. The mount also accepts an adapter for blades that are oscillating interface system (OIS) compatible, but may not allow tool-free changes for these blades.
Feature
Includes : (1) PC3005 Sanding Platen, (1) PC3010 Precision Wood Blade, (1) PC3012 Bi-Metal Blade, (8) Sanding Papers

Ulasan Produk

Tidak ada ulasan

Halaman Terkait