ONEX Gaming Chair Premium Quality Mesh (Kursi Game)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Maximum Capacity (kg)150
Frame TypeNylon
Adjustable ArmrestsHeight
Adjustable Backrest (Degrees)90-135
Mechanism TypeMultiblock mechanism
Backrest Dimension (WxH) (cm)48x74
Base Size and Type (mm)350 (Nylon Base)
Caster Size and Material (mm)60 (Nylon Caster)
Cover MaterialHigh Tensile Mesh with Leatherette
Gas Lift Maximum (mm)100 (Class 4)
Overall Dimension (WxDxH) (cm)66x70x118-128
Seat Dimension (WxD) (cm)50x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From living room to the gaming room, plan the next world domination from the comfort of your gaming chair.
1.Ergonomic design provides ample support
2.Armor-like padding design adds comfort and style
3.Breathable mesh material keeps you cool
4.High-tensile mesh fabric provides flexibility and durability
5.Fully adjustable design allows for maximum customization
6.Class-4 hydraulic gas lift

Ulasan Produk

Tidak ada ulasan