ONEX Gaming Chair Premium Quality GX Series 3D (Kursi Game)

Sebelum PPN:
Rp3.199.900
Spesifikasi
MaterialPremium Leatherette with Carbon Fiber Pattern
Armrests3D
Foam TypeModule Injected High Density Foam
Adjustable Backrest (Degrees)90-135
Rocking Mechanism (Degress)Yes (3-8)
Backrest Dimension (WxD)56x84
Gas Lift Maximum (mm)100 (Class 4)
Overall Dimension (WxDxH) (cm)68x70x125-135
Seat Dimension (WxDxH)53x54x50-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring a stylish eSports design, the GX6 Gaming Chair will elevate your gaming setup to the next level. Built with AIR Tech and an ergonomically-friendly design, the GX6 was designed for superior breathability and pure comfort. This gaming chair features a 135° adjustable backrest and comes with adjustable head and back cushions for extra support.

Inspired by jet streams, this model delivers an element of speed and power straight to your gaming room.

Ulasan Produk

Tidak ada ulasan