Dakota Ultrasonics Dual Element Corrosion Thickness Gauge ZX Series (Alat ukur ketebalan)
Sebelum PPN:
Rp73.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Temperature (°C) | -30 to 75 (-22 to 167°F) |
|---|---|
| Case | Extruded aluminum body with nickel-plated aluminum end caps (gasket sealed). |
| Units | English & Metric |
| Certification | Factory calibration traceable to NIST & MIL-STD-45662A. |
| Display Update Rate (Hz) | 10 |
| Pulse Repetition Frequency (Hz) | 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ZX-1 & 2 are basic fixed velocity gauges that require no special training to operate. Calibration is done by simply scrolling to a known material velocity, or selecting a common material from a list of material types in the ZX-2. The gauges were designed and built to withstand the roughest industry conditions, are affordable, and backed by a 5 year limited warranty. If you're looking for a quality instrument to reliably meet or exceed your application expectations, look no further.
Applications :
- Corrosion & Pitting : Boilers.
- Tube & Pipe : Glass.
- Tanks : Variety of Applications.
TRANSDUCER :
- Dual element (transmit and receive).
- 1 to 10 MHz frequency range.
- Locking quick disconnect LEMO connectors.
- 4 foot cable.
- Custom transducers available for special applications.
POWER SOURCE :
- Two 1.5V alkaline, 1.2V NiCad, or 1.5V Lithium AA cells.
- Typically operates for 45 hours on alkaline and 23 hours on NiCad.
- Low battery indicator on display. Unit turns off automatically when battery is too low to operate reliably.
DISPLAY :
Multi-function 7 segment 4.5 digit liquid crystal display with 0.500 in digit height. Two 0.125 in14 segment fields for labels and values, and one 7 segment field for labels and values. Additional icons to indicate features and modes.
Backlight is selectable on/off/auto, and selectable brightness (Lo, Med, Hi) options.
Bar graph indicates stability of reading.
MEASURING :
Velocity Settings: ZX-1 adjustable on keypad. ZX-2 adjustable on keypad and selectable from 8 factory presets and 2 programmable custom velocity options.
Velocity Chart in./mm.
1. Steel 4340 .2330/5918.
2. Stainless 303 .2230/5664.
3. Aluminum 2024 .2510/6375.
4. Cast Iron .1800/4572.
5. Plexiglass .1060/2692.
6. PVC .0940/2388.
7. Polystyrene .0920/2337.
8. Polyurethane .0700/1778.
9. Custom.
Applications :
- Corrosion & Pitting : Boilers.
- Tube & Pipe : Glass.
- Tanks : Variety of Applications.
TRANSDUCER :
- Dual element (transmit and receive).
- 1 to 10 MHz frequency range.
- Locking quick disconnect LEMO connectors.
- 4 foot cable.
- Custom transducers available for special applications.
POWER SOURCE :
- Two 1.5V alkaline, 1.2V NiCad, or 1.5V Lithium AA cells.
- Typically operates for 45 hours on alkaline and 23 hours on NiCad.
- Low battery indicator on display. Unit turns off automatically when battery is too low to operate reliably.
DISPLAY :
Multi-function 7 segment 4.5 digit liquid crystal display with 0.500 in digit height. Two 0.125 in14 segment fields for labels and values, and one 7 segment field for labels and values. Additional icons to indicate features and modes.
Backlight is selectable on/off/auto, and selectable brightness (Lo, Med, Hi) options.
Bar graph indicates stability of reading.
MEASURING :
Velocity Settings: ZX-1 adjustable on keypad. ZX-2 adjustable on keypad and selectable from 8 factory presets and 2 programmable custom velocity options.
Velocity Chart in./mm.
1. Steel 4340 .2330/5918.
2. Stainless 303 .2230/5664.
3. Aluminum 2024 .2510/6375.
4. Cast Iron .1800/4572.
5. Plexiglass .1060/2692.
6. PVC .0940/2388.
7. Polystyrene .0920/2337.
8. Polyurethane .0700/1778.
9. Custom.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/j8P105966692-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
