Ausdom Webcam with Microphone Manual Focus

Sebelum PPN:
Rp449.900
Spesifikasi
View Angle (Degress)90
MicBuilt-in
DirectivityOmni-directional
Power Consumption (mA)≤220
Support OS (UVC)Windows XP/7/8/10,Mac OS 10.6 or updated version
Photo Resolution (pixel)1280x1080
Cable Length (cm)200
F/No2.0
Maximum Resolution (Pixel)1980x1080 (30fps)
Operating Temperature (°C)-10 - 50
Photo FormatJPG
Storage Temperature (°C)-90
Video Resolution Video Mode MJPG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 1080P Full HD Webcam:
This PC Webcam with 2 Megapixel CMOS features up to 1920x1080p 30fps transmission rate. You can enjoy Full HD 1080p Video Calling and Recording with your family, friends, clients and colleagues.
- Built-in Noise-Cancelling Microphone:
Ausdom AW33 is equipped with an omnidirectional microphone, coupled with noise reduction function that filters out external background noise, making the sound purer and clearer, thus, it is the best choice of a video conference to output sound clearly even in a noisy environment.
- Automatic Low-Light Correct:
Automatic Light Correction technology react automatically at low-light ambience, while the high pixel-count CMOS sensor ensures high definition and stable performance, AUSDOM webcam allows you to record clear videos even in dim light.
- Plug and Play:
Just plug the webcam in your PC, Mac, Desktop or Smart TV Box via the USB port, you can make video calls instantly with your friends or do live broadcast at any time.
- Wide Compatibility:
Support Windows 2000/XP/win7/win8/win10/Vista 32bit/MAC/Android TV. Support a variety of video conferencing software, Net meeting and MSN, Yahoo and Skype and other great projects, enjoy the big-screen visual experience.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait