Ausdom Webcam with Built-in Mic

Sebelum PPN:
Rp529.900
Spesifikasi
Video Resolution (pixel)1920x1080/1280x720/40x480 (default)/320x240
Video Decoding FormatYUY2/MJPEG
Max Operating Current (mAh)220
Standby Current (mAh)50
Voltage (V)5 (DV)
InterfaceUSB 2.0/UVC1.1
Aperture2.0
Lowest Illumination (Lux)5
Operating Temperature (°C)0 - 45
USB Cable Length (m)1.5
Viewing Angel (Degree)60 (Horizontal)
ZoomSupport

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full HD 1080P Video Calling.
Up to 1920x1080 pixels at 30fps, best for video chat, video conference, dance live, etc.

Automatic Light Correction.
Work well in low light condition, and it can improve the picture quality and record clear videos even in dim light.

Built-in Noise Reduction Mic.
Bring you clear audio in amazing HD quality even if you make a video call in a noisy room.

Easy to Use.
AW635 HD Webcam is a Plug and Play device, and it works seamlessly with your favourite applications like Facebook, Skype, OBS, YouTube, Twitch and so on.

Ulasan Produk

Tidak ada ulasan