Ausdom Webcam Autofocus with Tripod

Sebelum PPN:
Rp859.900
Spesifikasi
Package Dimensions (inch)6.57x6.57x1.85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- FHD 1080P & 60FPS Stream Webcam - With 5-layer Full HD coating lens, this web camera offers a lifelike panoramic resolution of 1920x1080P, a fluid frame rate of 60fps. 60fps frame rate maintains visual fidelity during streaming, and provides you a crisp,ultra-smooth accurate motion and more precise video connects experience.
- 3-Level Adjustable Ring Light - The integrated ring light offers light compensation in 3 different levels with touch control, so you can achieve ideal brightness conditions by setting the ring light in low-light environments.
- Autofocus & 75°Field of View - Real time autofocus enables the webcam capture more details, AI-enabled facial tracking delivers accurate focus and exposure no matter where you're positioned. 75° filed of view is perfect for online conference at home and live streaming.And base clip provides 360° horizontal and 90° vertical rotation viewing range,you can set the webcam to any direction you want.
- Built-in Dual Noise Reduction Mics - This streamcam built in dual noise cancelling microphones to filter out background noise, thereby improving the quality of voice and clear audio. Perfect for OBS/Streaming/Xsplit/Facetime/Video Calling/Zoom/Twitch/Facebook/YouTube/Xbox one/Conferencing/Gaming/Recording/Online School.
- Plug and Play & Wide Compatibility - This PC webcam is driver free, just plug and play. And it compatible with Windows XP/7/8/10, Mac OS, Linux, Android. With a free tripod, it allows you to place the webcam wherever it works best.
Feature
Adjustable ring lights, Tripod included, Dual noise reduction mics, 1080P/60FPS, Autofocus.

Ulasan Produk

Tidak ada ulasan