Ausdom USB Headset with Noise Cancelling Microphone

Sebelum PPN:
Rp309.900
Spesifikasi
Package Dimensions (inch)8.5x7.2x2.44
ManufacturerAusdom
ASINB08JD7K3V3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Crystal Clear USB Headset - With flexible 270° rotatable noise reduction Omni-directional microphone, the USB headset effectively filters out external noise and makes voice sound clearer without transmitting the sounds of normal breathing.

- Arranged Logically In-line Controller - Design for volume control, microphone mute and speaker mute, there are 4 buttons on the controller with 2 indicators to provide visual cue when mic mute on and power on.

- Ultra 2 in 1 USB Adapter - USB Port and 3.5 mm connectivity options let you work on a variety of devices for online courses, Skype chat, call center, conference calls, webinar presentations, ZOOM meeting etc. Also compatible with Windows XP/Vista/7/8/10, Mac OS X, iOS, Android, Tablet PC.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait