Spesifikasi
| Audio Adapter (mm) | 3.5 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Omnidirectional Noise Canceling Microphone: With flexible 300 swivel noise canceling omni-directional microphone and HD audio sound, the telephone handset ensures easy and clear communication for call centers, offices and residential phones even in noisy environments.
- Durable Cable and Volume Control Button - The durable 3.5mm audio cable is made of pure copper for lower impedance to transmit natural sound. With the built-in control, you can easily adjust the music volume, select or reject phone calls, play or pause music, and also activate the Siri function.
- Comfortable to Use: The soft T-pad is made of environmentally friendly anti-static material, which is covered by a soft EVA pad. The earbuds are covered by premium PU leather that does not hurt the skin. The phone call becomes more pleasant when you use it.
- Wide Compatibility: This phone headset fits iPhone, Samsung, most smartphones and iPad iPod PC MAC laptops with a single 3.5mm headphone jack. For iPhone 7-7 Plus ***** Plus - X - XS - XR or newer iPhone, a Lightning to ***** mm adapter (supplied by Apple) is required.
- Multipurpose Headset: The 3.5mm wired cell phone headset is ideal for business chat, call center, podcast, video recording of online courses, truck driver, phone sales, teleconferencing, video conferencing, webinar presentations, Teaching, Xbox live, game chat, PS4 and more
- Durable Cable and Volume Control Button - The durable 3.5mm audio cable is made of pure copper for lower impedance to transmit natural sound. With the built-in control, you can easily adjust the music volume, select or reject phone calls, play or pause music, and also activate the Siri function.
- Comfortable to Use: The soft T-pad is made of environmentally friendly anti-static material, which is covered by a soft EVA pad. The earbuds are covered by premium PU leather that does not hurt the skin. The phone call becomes more pleasant when you use it.
- Wide Compatibility: This phone headset fits iPhone, Samsung, most smartphones and iPad iPod PC MAC laptops with a single 3.5mm headphone jack. For iPhone 7-7 Plus ***** Plus - X - XS - XR or newer iPhone, a Lightning to ***** mm adapter (supplied by Apple) is required.
- Multipurpose Headset: The 3.5mm wired cell phone headset is ideal for business chat, call center, podcast, video recording of online courses, truck driver, phone sales, teleconferencing, video conferencing, webinar presentations, Teaching, Xbox live, game chat, PS4 and more
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
