Spesifikasi
| Speaker Driver (mm) | Φ 30 |
|---|---|
| Frequency Response (kHz) | 20-20 |
| Speaker Impedance | 32Ω±15% |
| Sensitivity (dB) | 80±4 |
| Audio Plug (mm) | 3.5 (Gold Plated) |
| Cable Length (ft) | 3.9 |
| Cable Length (m) | 1.2 ±15% |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Let Kids Learn to Share:
Ausdom K1 Kids Headphone features interesting music sharing function, so your kids can connect with another headphone to share the video/music with his friends via the 3.5mm sharing interface on the right side of the headphone, and no splitter needed. Perfectly ideal for kids at school, home, or travelling.
- 85dB Volume Limited Hearing Protection:
Ausdom K1 Kids Headphones will well protect your kid's hearing in a more reasonable way with the built-in 85dB volume-limiting technology, and the health experts agree that the volume of 85dB is maximum a kid should be exposed to.
- Kids Friendly Safe Food Grade Material:
Ausdom K1 Kids Headphones is crafted with children-friendly food-grade material, and with 1.2m tangle-free audio cords that robust enough to survive even when toddlers yank at it.
- Gentle & Soft Sound:
Dual premium driver units deliver a soft and natural sound for kids all the time. Your kids will immerse in the wonderful music world and be accompanied by their favourite tunes, growing up happily.
- Lightweight & Snug Fit:
Ausdom K1 Kids Headphones is designed with an adjustable headband and ultra-soft earmuffs without any sharp corners to give your kids comfortable wearing experience. The adjustable headband is flexible to meet the need of growing children to offer longtime companion even when they're growing up.
Ausdom K1 Kids Headphone features interesting music sharing function, so your kids can connect with another headphone to share the video/music with his friends via the 3.5mm sharing interface on the right side of the headphone, and no splitter needed. Perfectly ideal for kids at school, home, or travelling.
- 85dB Volume Limited Hearing Protection:
Ausdom K1 Kids Headphones will well protect your kid's hearing in a more reasonable way with the built-in 85dB volume-limiting technology, and the health experts agree that the volume of 85dB is maximum a kid should be exposed to.
- Kids Friendly Safe Food Grade Material:
Ausdom K1 Kids Headphones is crafted with children-friendly food-grade material, and with 1.2m tangle-free audio cords that robust enough to survive even when toddlers yank at it.
- Gentle & Soft Sound:
Dual premium driver units deliver a soft and natural sound for kids all the time. Your kids will immerse in the wonderful music world and be accompanied by their favourite tunes, growing up happily.
- Lightweight & Snug Fit:
Ausdom K1 Kids Headphones is designed with an adjustable headband and ultra-soft earmuffs without any sharp corners to give your kids comfortable wearing experience. The adjustable headband is flexible to meet the need of growing children to offer longtime companion even when they're growing up.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
