3M Flap Disc 769F (Amplas Susun)

Sebelum PPN:
Rp6.999.900
Spesifikasi
Grit80+
Backing MaterialPolyester
Bonding TypeResin
Coat TypeOpen Coat
Overall Diameter (mm)101.6
Attachment TypeCenter Hole
Backing WeightYF Weight
Center Hole Diameter (mm)15.875
Disc TypeType 27
IndustriesMachinery Manufacturing, Metal Fabrication, Oil & Gas, Ship & Rail, Tank & Vessel
Maximum Speed (rpm)13300
Mineral TypePrecision Shaped Ceramic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Flap Disc 769F is a high-performance abrasive disc built for versatility and value. Powered by 3M Precision-Shaped Grain, it lasts longer and cuts faster than conventional aluminum oxide and alumina zirconia flap discs-and it's priced for affordability and everyday use. This unbeatable combination of performance and value can increase productivity while also lowering your abrasive spend.

Value-priced Performance with Built-in Versatility
3M™ Flap Disc 769F is a long-lasting, versatile abrasive disc that includes all the advantages you expect from a flap disc, including conformability and ease of use with a lower risk of gouging. Featuring 3M Precision-Shaped Grain and a durable polyester backing, 3M™ Flap Disc 769F lasts long and holds up strong to high-pressure applications like beveling, weld grinding and edge deburring. Plus, it leaves a finish that makes it a great choice for applications like blending and surface prep.

Powered by 3M Precision-Shaped Grain
The 3M™ Flap Disc 769F features a blend of 3M Precision-Shaped Grain – our proprietary grain design that continually fractures into sharp points that slice cleanly through metal, unlike traditional abrasives which tend to plow through the substrate. This fracturing helps our 3M™ Flap Disc 769F last long and maintain a high cut-rate over the life of the disc.
Feature
Applications
Weld grinding
Beveling
Edge deburring
Blending
Finishing
Surface preparation
Scale removal
Weld spatter removal
Tech Tip:
In many cases, 3M™ Flap Disc 769F will allow you to grind and finish in one step, without changing abrasives. This is because, under normal conditions, 769F will generate a finish that is one grade finer than a fiber disc of the same grade. While a fiber disc will cut faster, this flap disc can eliminate steps and disc change-outs to help save you time.

Delivers long-lasting high-performance and versatility
Cuts faster and lasts longer than conventional abrasive grain thanks to 3M™ Precision-Shaped Grain
Proven to outperform traditional alumina zirconia flap discs
Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc

Ulasan Produk

Tidak ada ulasan