OMRON Ultra Compact Basic Switch SS DC30V Hinge are Lever Type

Sebelum PPN:
Rp82.900
Spesifikasi
Actuator TypeHinge are lever Type
Rated Voltage (V)DC30
Rated Current (A)0.1
Heat Resistance Temperature (°C)120 (heat-resistant Type)
Operating Force OF (N)1.47
Terminal# 110 tab terminal
Contact Specifications1c (double throw Type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact and high durability of 30 million times Achieved high durability of 30 million times by adopting a simple and stable split two-piece spring. Operating force specifications are abundant depending on the application from low load operation to high load operation series
UL, CSA, EN and other safety standards acquired Solder terminals
Feature
High durability of 300 million times in ultra-smallness
Simple and stable split 2 Recruitment of high-durability by adopting a single wine
Motion specifications from low load operation to high load operation Rich series according to application Acquires safety standards such as UL, CSA, EN
soldered terminal

Ulasan Produk

Tidak ada ulasan